This product requires certification to purchase.

100 ft. x 35-1/2 in. R2.1 Duct Liner

Knauf Fiberglass

Atmosphere™ 100 ft. x 35-1/2 in. R2.1 Duct Liner

  • Fast #
  • Part #K503743
  • Item #5145494
  • Manufacturer Part #503743
5 out of 5 Customer Rating
Brand image
Knauf Fiberglass

Atmosphere™ 100 ft. x 35-1/2 in. R2.1 Duct Liner

  • Fast #
  • Part #K503743
  • Item #5145494
  • Manufacturer Part #503743
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Thickness
1/2 in
Width
35-1/2 in
Characteristics & Features
Collection
Atmosphere™
Material
Fiberglass
R value
R2.1
Warranty & Product Information
LBC Red List Free
Yes
Product Type
Liner