This product requires certification to purchase.

2 in. Duct Liner Fiberglass R8

Knauf Fiberglass

Atmosphere™ 2 in. Duct Liner Fiberglass R8

  • Fast #
  • Part #K503713
  • Item #5145485
  • Manufacturer Part #503713
5 out of 5 Customer Rating
Brand image
Knauf Fiberglass

Atmosphere™ 2 in. Duct Liner Fiberglass R8

  • Fast #
  • Part #K503713
  • Item #5145485
  • Manufacturer Part #503713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atmosphere™
LBC Red List Free:
Yes
Length:
50 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R8
Thickness:
2 in
Width:
35-1/2 in