50 ft. x 60 x 2 in. Fiberglass Duct Liner
Atmosphere™ 50 ft. x 60 x 2 in. Fiberglass Duct Liner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
Documents
Specifications
- Collection:
- Atmosphere™
- LBC Red List Free:
- Yes
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R8
- Thickness:
- 2 in
- Width:
- 60 in