1-1/4 in. x 3 ft. Fiberglass Pipe Insulation
Earthwool® 1000 1-1/4 in. x 3 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- This pipe insulation is noted for its sustainability, thermal performance and high quality
- It offers an extended temperature range for all applications from 0° F to 1000° F
- Manufactured into 3 ft. sections, it's easy to install and is available unfaced or with ASJ+ facing
- Quality design - Earthwool is the benchmark that stands apart for its sustainability, performance and consistently high product quality
- ECOSE® technology - Our patented, bio-based binder is a smarter alternative to using phenol formaldehyde. It’s been foundational in our commitment to sustainability
- Finished appearance - ASJ+ facing offers wrinkle- and dimple-resistant qualities, resulting in a professional, finished appearance. It's even easy to clean with just a wet cloth and soapy water
- It’s easy to handle and fabricate so install is fast
Documents
Specifications
- ASTM:
- ASTM C-1104, ASTM C-1136, ASTM C-1338, ASTM C-1617, ASTM C-335, ASTM C-356, ASTM C-411, ASTM C-447, ASTM C-547 Type I, ASTM C-547 Type IV, ASTM C-585, ASTM C-665, ASTM C-795, ASTM E-84, ASTM E-96
- Collection:
- Earthwool® 1000
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3 ft
- Material:
- Fiberglass, Plastic
- Size:
- 1-1/4 in x 1-1/2 in
- Temperature Range:
- 0 to 1000 Deg F (-18 to 568 Deg C)
- Thickness:
- 1.5 in
- UL Listed:
- UL 723