120 x 2 in. Duct Board
Eclipse® 120 x 2 in. Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 22-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proven performance: Delivers high thermal and acoustical performance. Helps maintain temperatures and reduce noise generated by air turbulence and mechanical equipment
- Versatile fabrication: Simple, streamlined fabrication - done in shop or on the job site. Multiple sizes, minimal capital requirements and only one trade is required to fabricate and install
- Quality design: Purposefully designed for areas where good temperature control are required. Made with a dark black glass mat facing on the airstream surface enabling a clean cut
Documents
Specifications
- Collection:
- Eclipse®
- Length:
- 120
- Material:
- Fiberglass
- Product Type:
- Duct Board
- Size:
- 48 in x 120 in
- Thickness:
- 2 in
- UL Listed:
- UL 181
- Width:
- 48