#15 PVC Cover
#15 PVC Cover
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Elbow Degree:
- 45°
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No