This product requires certification to purchase.

7-2/25 x 1-1/2 in. Plier

Knipex

Cobra® 7-2/25 x 1-1/2 in. Plier

  • Fast #
  • Part #K8701300
  • Item #7208395
  • Manufacturer Part #87-01-180
4.1 out of 5 Customer Rating
Brand image
Knipex

Cobra® 7-2/25 x 1-1/2 in. Plier

  • Fast #
  • Part #K8701300
  • Item #7208395
  • Manufacturer Part #87-01-180
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cobra®
GSA Approved:
No
Handle Material:
Plastic
Jaw Capacity (in):
1-1/2 in
Length:
7-2/25 in
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers