This product requires certification to purchase.

7-9/100 x 1-21/50 in. Plier

Knipex

Cobra® 7-9/100 x 1-21/50 in. Plier

  • Fast #
  • Part #K8701180
  • Item #3700154
  • Manufacturer Part #87 01 180
5 out of 5 Customer Rating
Brand image
Knipex

Cobra® 7-9/100 x 1-21/50 in. Plier

  • Fast #
  • Part #K8701180
  • Item #3700154
  • Manufacturer Part #87 01 180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Push the button for adjustment on the work piece
  • Fine adjustment for optimum adaptation to different sizes of work pieces and a comfortable handle width
  • Self-locking on pipes and nuts: no slipping on the work piece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • Box-joint design for high stability due to double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Guard prevents operators’ fingers being pinched
  • Chrome vanadium electric steel, forged, multi stage oil-hardened
  • Requires Certification

Documents


Specifications

Collection:
Cobra®
GSA Approved:
No
Jaw Capacity (in):
1-21/50 in
Length:
180
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
Weight:
170