This product requires certification to purchase.

Wire Cutter

Knipex

Wire Cutter

  • Fast #
  • Part #K9561190
  • Item #6308408
  • Manufacturer Part #95 61 190
5 out of 5 Customer Rating
Brand image
Knipex

Wire Cutter

  • Fast #
  • Part #K9561190
  • Item #6308408
  • Manufacturer Part #95 61 190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Wire rope cutters with two crimping dies for end sleeves on Bowden sleeves and end caps for Bowden cables
  • Comfortable work due to manageable, slim design and inset opening spring
  • Screwed joint for accurate blade guidance, adjustable
  • Energy-saving work due to very high transmission ratio
  • Cutting edge hardness approx. 64 HRC
  • Cutting capacities: Cu cable, stranded up to Ø 7 mm; medium-hard wire up to Ø 4 mm, hard wire rope up to Ø 5 mm; piano wire up to Ø 2.5 mm
  • Chrome vanadium high-performance steel, forged, oil-hardened
  • Handles coated with non-slip plastic
  • Weight 314 g
  • Length 190 mm
  • Requires Certification

Specifications

Color Finish Name:
Black, Red
Handle Material:
Plastic
Length:
7-12/25 in
Tool Type:
Wire Cutter/Stripper
Weight:
310 g
Width:
39/50 in