This product requires certification to purchase.

20 x 20 x 4 in. Air Filter

Knox

20 x 20 x 4 in. Air Filter

  • Fast #
  • Part #KRR3020204
  • Item #7207760
  • Manufacturer Part #RR3020204
5 out of 5 Customer Rating
Knox

20 x 20 x 4 in. Air Filter

  • Fast #
  • Part #KRR3020204
  • Item #7207760
  • Manufacturer Part #RR3020204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
4 in
Height:
20 in
Size:
20 in x 20 in x 4 in
Width:
20 in