12 x 24 x 12 in. Air Filter Plastic MERV 15
Multi-Flo Series S 12 x 24 x 12 in. Air Filter Plastic MERV 15
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low pressure drop
- Reduces energy cost
- Durable plastic internal supports
- High efficiency synthetic or micro fiberglass media
- Rigid construction for variable-air-volume systems
- Multi-Flo filters are commonly used in hospitals, manufacturing plants, automotive plants, office buildings, universities, pharmaceutical laboratories, and in many other commercial and industrial applications
Documents
Specifications
- Collection:
- Multi-Flo Series S
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 15
- Material:
- Plastic
- Size:
- 12 in x 24 in x 12 in
- Width:
- 12 in