This product requires certification to purchase.

14 x 14 x 1 in. MERV 8 Pleated Air Filter

Koch Filter

Multi-Pleat XL8™ 14 x 14 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #K102041004
  • Item #10050979
  • Manufacturer Part #102041004
4.6 out of 5 Customer Rating
Brand image
Koch Filter

Multi-Pleat XL8™ 14 x 14 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #K102041004
  • Item #10050979
  • Manufacturer Part #102041004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Upgrade from standard pleated filters
  • MERV 8 and MERV 8-A performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistance to airflow
  • High dust holding capacity
  • Sturdy double-wall frame design
  • Moisture resistant beverage board frame
  • Standard and high capacity models
  • Available in 1", 2", 4" and 6" depths
  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
14 in
MERV Rating:
8
Material:
Synthetic Fiber
Origin:
Domestic
Product Type:
Panel Filter
Size:
14 in x 14 in x 1 in
UL Listed:
UL 900
Width:
14 in