14 x 25 x 1 in. MERV 8 Pleated Air Filter Pack of 12
Multi-Pleat XL8™ 14 x 25 x 1 in. MERV 8 Pleated Air Filter Pack of 12
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upgrade from standard pleated filters
- MERV 8 and MERV 8-A performance ratings
- Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
- Low resistance to airflow
- High dust holding capacity
- Sturdy double-wall frame design
- Moisture resistant beverage board frame
- Standard and high capacity models
- Available in 1", 2", 4" and 6" depths
Documents
Specifications
- Collection:
- Multi-Pleat XL8™
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Package Quantity:
- Carton of 12
- Product Type:
- Panel Filter
- Size:
- 14 in x 25 in x 1 in
- UL Listed:
- UL 900
- Width:
- 14 in