18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Multi-Pleat XL8™ 18 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upgrade from standard pleated filters
- MERV 8 and MERV 8-A performance ratings
- Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
- Low resistance to airflow
- High dust holding capacity
- Sturdy double-wall frame design
- Moisture resistant beverage board frame
- Standard and high capacity models
- Available in 1", 2", 4" and 6" depths
Documents
Specifications
- Collection:
- Multi-Pleat XL8™
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 18 in x 24 in x 2 in
- Width:
- 18 in