This product requires certification to purchase.

24 x 24 x 2 in. Air Filter Fiber MERV 8

Koch Filter

Multi-Pleat XL8™ 24 x 24 x 2 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #K102700022
  • Item #7762105
  • Manufacturer Part #102700022
4.5 out of 5 Customer Rating
Brand image
Koch Filter

Multi-Pleat XL8™ 24 x 24 x 2 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #K102700022
  • Item #7762105
  • Manufacturer Part #102700022
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sand City, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Upgrade from standard pleated filters
  • MERV 8 and MERV 8-A performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistance to airflow
  • High dust holding capacity
  • Sturdy double-wall frame design
  • Moisture resistant beverage board frame
  • Standard and high capacity models
  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Fiberglass
Size:
24 in x 24 in x 2 in
Width:
24 in