This product requires certification to purchase.

2-1/2 in. 160 psi Chemical Seal Gauge with Teflon and Fluorolube

Kodiak Controls

2-1/2 in. 160 psi Chemical Seal Gauge with Teflon and Fluorolube

  • Fast #
  • Part #KKC311D25160DSPVCT
  • Item #4934579
  • Manufacturer Part #KC311D25160-DSPVC-T12
5 out of 5 Customer Rating
Brand image
Kodiak Controls

2-1/2 in. 160 psi Chemical Seal Gauge with Teflon and Fluorolube

  • Fast #
  • Part #KKC311D25160DSPVCT
  • Item #4934579
  • Manufacturer Part #KC311D25160-DSPVC-T12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Isolates gauge from dirty water or corrosive elements
  • The chemical model is specially designed for use with chlorine chemical feed systems
  • Protects against pressure spikes
  • The chemical model features a teflon diaphragm and the seal is filled with fluorolube, with a dry gauge
  • Heavy duty pvc seal
  • Special model for chlorine applications
  • Vibration-resistant; fluorolube filled
  • Standard model has a Viton® diaphragm and seal
  • Accuracy 1.5% full scale
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
White, Black
Diameter:
2-1/2 in
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Stainless Steel
Material Type:
Teflon™, 316, PVC
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0