1/2 in. 100mL PVC Calibration Column with Slip Cap
1/2 in. 100mL PVC Calibration Column with Slip Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to verify the output of chemical feed pumps
- Easy to read scale in milliliters/minute and gallons/hour
- Slip caps can be removed for cleaning
Documents
Specifications
- Automatic Shut-Off:
- No
- Capacity:
- 100mL
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gph
- Height:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Calibration Column
- Weight:
- 7 oz