1-1/2 in. MNPT 6-Element PVC Static Mixer in Clear
1-1/2 in. MNPT 6-Element PVC Static Mixer in Clear
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to dilute or mix chemicals into water
- Thorough mixing lowers chemical costs by reduction in usage
- Male threaded end for easy installation
- Clear PVC allows for visual inspection of the mixing process
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 6 gpm - 40 gpm
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 170 psi
- Product Type:
- Static Mixer
- Schedule Class:
- 40
- Weight:
- 0.93 lb