This product requires certification to purchase.

1-1/4 in. PVC Plastic Static Mixer with 12 Element in Clear

Koflo Corporation

1-1/4 in. PVC Plastic Static Mixer with 12 Element in Clear

  • Fast #
  • Part #K12540C4122
  • Item #9304810
  • Manufacturer Part #1.25-40C-4-12-2
4.2 out of 5 Customer Rating
Brand image
Koflo Corporation

1-1/4 in. PVC Plastic Static Mixer with 12 Element in Clear

  • Fast #
  • Part #K12540C4122
  • Item #9304810
  • Manufacturer Part #1.25-40C-4-12-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing lowers chemical costs by reduction in usage
  • Male threaded end for easy installation
  • Clear PVC allows for visual inspection of the mixing process
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
32.0 gpm
Length:
25 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
180 psi
Product Type:
Static Mixer
Schedule Class:
40
Weight:
1.14 lb