This product requires certification to purchase.

2 in. MNPT 12 Element PVDF Static Mixer

Koflo Corporation

2 in. MNPT 12 Element PVDF Static Mixer

  • Fast #
  • Part #K28010122
  • Item #7911291
  • Manufacturer Part #2-80-10-12-2
3.7 out of 5 Customer Rating
Brand image
Koflo Corporation

2 in. MNPT 12 Element PVDF Static Mixer

  • Fast #
  • Part #K28010122
  • Item #7911291
  • Manufacturer Part #2-80-10-12-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing lowers chemical costs by reduction in usage
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
31 in
Material:
Plastic
Material Type:
Kynar®, PVDF
Maximum Temperature:
240
Pressure - Maximum:
135 psi
Product Type:
Static Mixer
Schedule Class:
80
Weight:
3.5 lb