*CVR* @ SPT ASSY
*CVR* @ SPT ASSY
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Spout Assembly
- Material:
- Metal
- UPC:
- 885612963789