This product requires certification to purchase.

*CVR* CCY KINGSTON CH EB 1.28 2-PC

KOHLER

*CVR* CCY KINGSTON CH EB 1.28 2-PC

  • Fast #
  • Part #KOH25077-TR-0
  • Item #7876247
  • Manufacturer Part #25077-TR-0
5 out of 5 Customer Rating
Brand image
KOHLER

*CVR* CCY KINGSTON CH EB 1.28 2-PC

  • Fast #
  • Part #KOH25077-TR-0
  • Item #7876247
  • Manufacturer Part #25077-TR-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Efficient and durable for commercial applications
  • Ideal for commercial installations
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height ADA-compliant seating
  • 1.28 gallons per flush (gpf)
  • Durable metal right-hand Polished Chrome trip lever included
  • 2-1/8-in fully glazed trapway
  • Tank locks included
  • Easy-to-service silicone seal
  • Requires Certification

Documents

Recommended Accessories


Specifications

Bowl Only:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Height:
31-11/25 in
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
Type:
KOH25077-TR-0
UPC:
885612760395
Width:
29-7/10 in