*CVR* CVR KIT SO
*CVR* CVR KIT SO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Faucet Hole Cover
- IAPMO Listed:
- No
- UPC:
- 650531993854