0.125 gpf Manual Flush Valve
0.125 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized and intended for use with the 1/8th gpf WaterSense high-efficiency urinal
- Intended for urinal installations with 3/4" top spud coupling connection
- Chloramine resistance on all rubber components exposed to waterway
- Material: Cast brass
- Includes vacuum breaker and control stop
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
- ADA compliant
- Locking stop cap and non-hold open design provide protection against vandalism
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.3, CSA B64, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Chloramine, Rubber, Cast Iron
- Power Source:
- Manual
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 650531952271
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 5 in