This product requires certification to purchase.

1/2 in. NPT Angle Supply With Stop in Vibrant French Gold

KOHLER

1/2 in. NPT Angle Supply With Stop in Vibrant French Gold

  • Fast #
  • Part #K7638-AF
  • Item #9957585
  • Manufacturer Part #7638-AF
3.5 out of 5 Customer Rating
Brand image
KOHLER

1/2 in. NPT Angle Supply With Stop in Vibrant French Gold

  • Fast #
  • Part #K7638-AF
  • Item #9957585
  • Manufacturer Part #7638-AF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 468
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compression valve
  • Annealed vertical tube with supply flange
  • 1/2" NPT connection with flange
  • Four-arm handle stop
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Faucet Connection Size:
1/2 in
Length:
3-5/8
Material:
Brass
Type:
K7638-AF
UPC:
195711019264
WaterSense Labeled:
No