1/2 in. NPT Four Arm Angle Supply Stop Valve in Polished Chrome
1/2 in. NPT Four Arm Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle supply 1/2" with stop
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Four-arm handle
- Material: Solid brass
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 040688187914
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No