1/2 in. NPT Metal Rough-in Kit
1/2 in. NPT Metal Rough-in Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rough-in
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688862651