1/4 in. Set Screw for Devonshire® K10552
1/4 in. Set Screw for Devonshire® K10552
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Devonshire® K10552
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1/4
- NSF Certified:
- No
- Product Type:
- Set Screw
- UPC:
- 650531194787
- WaterSense Labeled:
- No