This product requires certification to purchase.

1- 1/4 in. Grid Drain (Less) Overflow Brushed Nickel

KOHLER

1- 1/4 in. Grid Drain (Less) Overflow Brushed Nickel

  • Fast #
  • Part #K7129-BN
  • Item #2889500
  • Manufacturer Part #7129-BN
5 out of 5 Customer Rating
Brand image
KOHLER

1- 1/4 in. Grid Drain (Less) Overflow Brushed Nickel

  • Fast #
  • Part #K7129-BN
  • Item #2889500
  • Manufacturer Part #7129-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Without overflow
  • For use in non-overflow applications
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Grid Drain
Strainer Diameter:
1-1/4 in
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
650531411921