1- 1/4 in. Sink Drain with Metal Stopper and without Overflow Vibrant Brushed Nickel
1- 1/4 in. Sink Drain with Metal Stopper and without Overflow Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 132-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Available with non-removable metal stopper
- For use in non-overflow applications
- For use with Spun Glass™ vessels lavatory
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Tailpiece Length:
- 2-1/8
- UPC:
- 650531412508