This product requires certification to purchase.

1-1/2 in. Spud Nut in Chrome

KOHLER

1-1/2 in. Spud Nut in Chrome

  • Fast #
  • Part #K1275407-CP
  • Item #7182381
  • Manufacturer Part #1275407-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

1-1/2 in. Spud Nut in Chrome

  • Fast #
  • Part #K1275407-CP
  • Item #7182381
  • Manufacturer Part #1275407-CP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Product Type:
Spud Nut
UPC:
885612502513
WaterSense Labeled:
No