1-1/2 in. Spud Seal Kit
1-1/2 in. Spud Seal Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 1-1/2 in
- Product Type:
- Spud Seal Kit
- WaterSense Labeled:
- No