1-1/2mm Screw for K-13461, K-13460 and K-13461
1-1/2mm Screw for K-13461, K-13460 and K-13461
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-13461, K-13460, K-13461
- Diameter:
- 1-1/2 mm
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531828804
- WaterSense Labeled:
- No