1-1/4 in. Brass P-Trap in Matte Black
1-1/4 in. Brass P-Trap in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable rotation on outlet extension tube
- Slip-fit inlet
- Cleanout plug
- Flange
- Recommended for above-the-floor bidet and lavatory sink installations
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Slip-Joint
- Height:
- 5
- IAPMO Listed:
- No
- Length:
- 14-1/2
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 885612589804