1-7/8 in. Snap-In Urinal Strainer
1-7/8 in. Snap-In Urinal Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kohler Genuine Part
- Large urinal strainer for 1 7/8 in hole size
- Low profile, snap-in design improves flow
- May work on non-Kohler urinals
- Replaces beehive strainer
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Diameter:
- 1-7/8
- Product Type:
- Urinal Strainer
- UL Listed:
- No
- UPC:
- 885612369130