This product requires certification to purchase.

1 gpm Table Top Laminar

KOHLER

1 gpm Table Top Laminar

  • Fast #
  • Part #K1139287
  • Item #3983304
  • Manufacturer Part #1139287
3.7 out of 5 Customer Rating
Brand image
KOHLER

1 gpm Table Top Laminar

  • Fast #
  • Part #K1139287
  • Item #3983304
  • Manufacturer Part #1139287
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • KOHLER® genuine part
  • Replacement 1.0 gpm TT laminar
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Flow Rate:
1.0 gpm
IAPMO Listed:
No
Stream Type:
Laminar Spray
UPC:
650531925701