This product requires certification to purchase.

1 in. Seal Plate for Alterna™

KOHLER

1 in. Seal Plate for Alterna™

  • Fast #
  • Part #K59347
  • Item #612210
  • Manufacturer Part #59347
3.1 out of 5 Customer Rating
Brand image
KOHLER

1 in. Seal Plate for Alterna™

  • Fast #
  • Part #K59347
  • Item #612210
  • Manufacturer Part #59347
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alterna™
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Seal Plate
Height:
1/4
Length:
1
UPC:
040688387260
Width:
1