This product requires certification to purchase.

1 in. Rubber O-Ring

KOHLER

1 in. Rubber O-Ring

  • Fast #
  • Part #K1044060
  • Item #2965102
  • Manufacturer Part #1044060
4.2 out of 5 Customer Rating
Brand image
KOHLER

1 in. Rubber O-Ring

  • Fast #
  • Part #K1044060
  • Item #2965102
  • Manufacturer Part #1044060
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
1 in
Faucet Part Type:
O-Ring
Material:
Rubber
UPC:
650531455352