This product requires certification to purchase.

1-Piece Toilet Cover in White

KOHLER

1-Piece Toilet Cover in White

  • Fast #
  • Part #K1220280-0
  • Item #5026099
  • Manufacturer Part #1220280-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

1-Piece Toilet Cover in White

  • Fast #
  • Part #K1220280-0
  • Item #5026099
  • Manufacturer Part #1220280-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Cover
UPC:
885612382498
WaterSense Labeled:
No