1.0/1.28 gpf Dual Flush Elongated Comfort Height One Piece Smart Toilet in White
1.0/1.28 gpf Dual Flush Elongated Comfort Height One Piece Smart Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slim, contemporary one-piece smart toilet with integrated personal cleansing featuring an elongated bowl and Comfort Height® for chair-height seating that makes sitting down and standing up easier for most adults. Designed to support easier transfers from wheelchairs
- Integrated dual-wand bidet toilet seat, with rear and innovative front wand technology coupled with warm-air drying system with adjustable temperature settings
- Stainless steel wands offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions. As well as integrated warm water for cleansing
- Self-cleaning function uses UV light to automatically clean rear wand surface with automatic deodorization system for odor control
- Heated seat with adjustable temperature settings featuring Energy Save which monitors usage and adjusts heated seat settings to save energy
- Sleek, handheld remote control with four programmable user presets and warm-air drying system with adjustable temperature settings
- Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8 lpf) with emergency flush supporting up to 100 flushes during power outage with simple touch-button activation
- Quiet-Close™ elongated lid and seat prevents slamming and includes motion-activated, hands-free opening/closing of cover
- Automatic flushing after every use; flush can also be controlled by the remote control or backup option
- Easy installation system provides a simple solution for skirted toilets. Includes complete toilet and seat, supply stop valve, braided inlet, supply hose, power cord, and remote control
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/8 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.0 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Height:
- 20-3/4 in
- Length:
- 27-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm v www.P65Warnings.ca.gov
- Seat Features:
- Auto Flush, Heated Seat
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Type:
- K34281-0
- UPC:
- 195711189356
- WaterSense Labeled:
- Yes
- Width:
- 15 in