1.28 gpf Elongated Extra Tall Two Piece Height Toilet with Left HandTrip Lever in Biscuit - Less Seat
1.28 gpf Elongated Extra Tall Two Piece Height Toilet with Left HandTrip Lever in Biscuit - Less Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4467-96
KOHLER Elongated Toilet Bowl in Biscuit
Part #K22661-96
- Two-piece toilet
- Elongated bowl offers added room and comfort
- Highline tall bowl offers seating 2" higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
- 1.28 gallons per flush (gpf)
- Standard left-hand Polished Chrome trip lever included
- Combination consists of the K-4467 tank and the K-22661 bowl
- Includes tank, tank accessory pack, tank cover, trip lever, and bolt caps
Documents
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- KOH25224-96
- UPC:
- 885612835857
- Width:
- 28-39/50