1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K31588-95
KOHLER 1.28 gpf Toilet Tank in Ice™ Grey
Part #K31615-95
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- KOH31621-95
- UPC:
- 885612870490