This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3999-RZ-0
  • Item #7188728
  • Manufacturer Part #3999-RZ-0
5 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3999-RZ-0
  • Item #7188728
  • Manufacturer Part #3999-RZ-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/4 in
Toilet Bowl Height
16-1/2 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Tank Only
No
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
KOH3999-RZ-0
WaterSense Labeled
Yes
UPC
650531970589