1.28 gpf Push Button, Solenoid and Tripoint Cover Assembly
1.28 gpf Push Button, Solenoid and Tripoint Cover Assembly
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Wave K-7528-CP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- UL Listed:
- No
- UPC:
- 885612909541
- WaterSense Labeled:
- No