This product requires certification to purchase.

1.28 gpf Round Floor Mount Two Piece Toilet in White

KOHLER

1.28 gpf Round Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #KOH25097-0
  • Item #8094461
  • Manufacturer Part #25097-0
5 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Round Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #KOH25097-0
  • Item #8094461
  • Manufacturer Part #25097-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents

Recommended Accessories


Specifications

Bowl Only:
No
CEC Compliant:
For Sale in CA
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
KOH25097-0
UPC:
885612748393