This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Black Black™

KOHLER

1.28 gpf Round Two Piece Toilet in Black Black™

  • Fast #
  • Part #KOH3997-7
  • Item #9924393
  • Manufacturer Part #3997-7
3.6 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Round Two Piece Toilet in Black Black™

  • Fast #
  • Part #KOH3997-7
  • Item #9924393
  • Manufacturer Part #3997-7
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Only:
No
CEC Compliant:
For Sale in CA
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Tank Only:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
KOH3997-7
UPC:
650531943644