This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH3997-RZ-0
  • Item #7188655
  • Manufacturer Part #3997-RZ-0
4.7 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH3997-RZ-0
  • Item #7188655
  • Manufacturer Part #3997-RZ-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

This product includes

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
27-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
29-1/4 in
Toilet Bowl Height
14-1/2 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Tank Only
No
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KOH3997-RZ-0
WaterSense Labeled
Yes
UPC
650531969989