1.5 gpm Aerator

KOHLER

1.5 gpm Aerator

Brand image
KOHLER

1.5 gpm Aerator

  • Part #K1167289
  • Item #4137487
  • Manufacturer Part #1167289
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low flow service kit
  • Engineered to promote product longevity
  • Kohler genuine part
  • Made with premium materials for enhanced durability
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Artifacts® K-99259
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Faucet Part Type:
Repair Kit
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
NSF Certified:
No
Pressure Compensating:
No
Product Type:
Service Kit
Trim Only:
No
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';