This product requires certification to purchase.

1.5 gpm Kitchen Spray Kit in Vibrant® Stainless Steel

KOHLER

1.5 gpm Kitchen Spray Kit in Vibrant® Stainless Steel

  • Fast #
  • Part #K1325891-VS
  • Item #7513810
  • Manufacturer Part #1325891-VS
4.2 out of 5 Customer Rating
Brand image
KOHLER

1.5 gpm Kitchen Spray Kit in Vibrant® Stainless Steel

  • Fast #
  • Part #K1325891-VS
  • Item #7513810
  • Manufacturer Part #1325891-VS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Faucet Part Type:
Spray Head
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612669995