This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3978-96
  • Item #9924392
  • Manufacturer Part #3978-96
5 out of 5 Customer Rating
Brand image
KOHLER

1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3978-96
  • Item #9924392
  • Manufacturer Part #3978-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Only:
No
CEC Compliant:
Not for Sale in CA
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Handle Type:
Trip Lever
Tank Only:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
KOH3978-96
UPC:
650531945709